Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS2278-SR6U2100PRW DS2278-SR Black Cordless USB Scanner Kit with Presentation Cradle
Mfr # 105DS2278SR7
Zoro # G111673824
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 105DS2278SR7
- Zoro # G111673824
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Add convenience and versatility to the scanning process using this Zebra DS2278-SR6U2100PRW DS2278-SR black cordless USB scanner kit with presentation cradle! The scanner comes pre-configured and ready for immediate use allowing you to save time and effort. It also increases efficiency through its superior algorithms which easily read poor-quality barcodes. It is powered by a cost-effective long-lasting 2400 mAh lithium ion battery reducing the need to make frequent battery replacements. This scanner's battery operates for up to 100 hours per full charge while it takes 6-14 hours to recharge the battery from empty depending on the charging method. Plus the scanner's point-and-shoot omni-directional scanning capabilities eliminate the need to perfectly align the imager and the barcode making it a simple and versatile tool to use.The scanner is perfect for switching between handheld and hands-free use. To activate the hands-free setting simply place the scanner in its included presentation cradle. The scanner provides simple integration which allows the user to easily add high-quality scanning to a tablet-based point of sale. This kit also comes with a USB cable for your convenience. This scanner is the perfect choice for boosting efficiency and reducing hassle.Scanner Dimensions:Length: 6 1/2''Width: 2 5/8''Height: 4''Presentation Cradle Dimensions:Length: 2 13/16''Width: 2 5/8''Height: 4 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for SigmasTek SP6-7 - 4 Pack (ML7-6MP44160424)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY B9593T Lithium Battery For Clock Memory Support (B9593T)
- MONOPRICE Audio Cable, 3.5mm Plug, 6 In (669)
- FIRESTIK Firestik FG3648-R 3 Foot No-Ground Plane Cb Antenna Kit Red (FG3648-R)
- ZEBRA TECHNOLOGIES Zebra 23844-00-00R 7 1/2' AC Line Cord (105238440000)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- SQUIDS BY ERGODYNE 5544 S Black Phone Style Scanner Holster with Belt Clip (5544S)
- Zebra Technologies Barcode Readers & Accessories