Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra DS2278-SR00007ZZWW DS2278 Black Cordless Standard Range Handheld Scanner
Mfr # 105DS2278SR0
Zoro # G311673808
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105DS2278SR0
- Zoro # G311673808
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Add convenience and versatility to the scanning process using this Zebra DS2278-SR00007ZZWW DS2278 white cordless standard range handheld scanner! This scanner comes pre-configured and ready for immediate use allowing you to save time and effort. It also increases efficiency through its superior algorithms which easily read poor-quality barcodes. It is powered by a cost-effective long-lasting 2400 mAh lithium ion battery reducing the need to make frequent battery replacements. This scanner's battery operates for up to 100 hours per full charge while it takes 6-14 hours to recharge the battery from empty depending on the charging method. Plus this scanner's point-and-shoot omni-directional scanning capabilities eliminate the need to perfectly align the imager and the barcode making it a simple and versatile tool to use.This scanner is perfect for switching between handheld and hands-free use. To activate the hands-free setting simply place the scanner in its presentation cradle sold separately. This scanner provides simple integration which allows the user to conveniently add high-quality scanning to a tablet-based point of sale. This scanner is the perfect choice for boosting efficiency and reducing hassle.Overall Dimensions:Length: 6 1/2''Width: 2 5/8''Height: 4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for SolarPod Standalone Power System (ML100-13236)
- SPECO TECHNOLOGIES Gooseneck Microphone, Black, Sz 16 1/4 In (MGS1)
- DANTONA Battery 3 Volt Lithium (CR) Dantona 5 Pack Lithium Batteries (VAL-2032-5)
- GARDNER BENDER Compressed Air Duster (GCD-001)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- UNITECH AMERICA Unitech, Ms250 Barcode Scanner, Linear I (MS250-CUCB00-DG)
- Zebra Technologies Barcode Readers & Accessories