Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra CBA-R01-S07PBR RS232 7' DB9 Female Connector
Mfr # 105R01S07PAR
Zoro # G511673813
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 105R01S07PAR
- Zoro # G511673813
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Ensure you have everything you need to set up a successful scanning operation with this Zebra CBA-R01-S07PBR RS232 7' DB9 female connector! This certified accessory is manufactured to meet Zebra's high standards for quality. This cable is built for reliability and excellent performance enabling the user to rest assured that it will always get the job done. It is perfect for use with Zebra scanners sold separately.This cable is ideal for situations when a female connector is specifically needed. Plus its generous length provides versatility by allowing the user ample room to move as necessary while the scanner is connected to the cable. This cable is a durable convenient accessory for your Zebra scanner.Overall Dimensions:Length: 7'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Long Way LW-6FM10 (ML12-12F22915)
- ILB GOLD Cordless Phone Battery, Replacement For Motorola, Hnn9008A Battery (HNN9008A BATTERY)
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- RAYOVAC Zinc Air 675 1.45 V Battery 6 pk (675-6)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- HONEYWELL 1300G Scanner Usb Cbl White (1300G-1USB)
- Zebra Technologies Barcode Readers & Accessories