Shop All Tool Balancer
Zebra Technologies
Zebra 50-15400-031 Tool Balancer Pulley
Mfr # 105501540031
Zoro # G411673777
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105501540031
- Zoro # G411673777
- Country of Origin China
- Category Tool Balancer
Description
Keep your scanner close by with this Zebra 50-15400-031 tool balancer pulley! This handy tool is intended for use with Zebra 34XX 35XX and 3600 series scanners sold separately. It features a retractable 10' cable that connects your scanner to a pulley system. This keeps your scanner out of the way as you work yet easily accessible as needed.Overall Dimensions:Diameter: 4 1/4''Cable Length: 10'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 3.5 mm Tip Size (15758)
- X1 TOOLS 7/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-2044x1)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel (ZHEDR18 -5'4-1/2)
- KLEIN TOOLS Lineman's Ratcheting 4-in-1 Box Wrench (KT223X4)
- REELCRAFT Tool Balancer, 1.5-3.0 lbs (TB 03)
- TECNA Air Hose Retractor, 53" in Stroke, 0.88-1.76 lb Capacity (9200)
- PACKERS KROMER Tool Balancer, 44-68 lbs, 6.5 ft, Alum (7241-2)
- TECNA Tool Balancer, 98" Stroke, 17.6-22.0 lb Capacity (9349)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- REELCRAFT Tool Balancer, 3.0-5.0 lbs (TB 05)
- Zebra Technologies Tool Balancer