Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra 23844-00-00R 7 1/2' AC Line Cord
Mfr # 105238440000
Zoro # G511673806
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105238440000
- Zoro # G511673806
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Ensure you have everything you need to set up a successful scanning operation with this Zebra 23844-00-00R 7 1/2' AC line cord! This certified accessory is manufactured to meet Zebra's high standards for quality. This cord is built for reliability and excellent performance enabling the user to rest assured that it will always get the job done. This cord is perfect for use with Zebra's high-end performance scanners mobile computers and RFID products sold separately.This cord is ideal for situations when a grounded 3-wire AC line cord is specifically needed. It should be used with Zebra power supply PWRBGA12V72W0WW or PS1450 sold separately. This cord's generous length provides versatility by allowing the user ample room to move around as necessary. This cord is a durable convenient accessory for your Zebra product.Overall Dimensions:Length: 7 1/2'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN REMOTE Cardboard Remote Control Stand (CR-STAND)
- CODE USB to RJ45 6' Cable for Code Reader Barcode Scanner (176506)
- ENERGIZER Battery Charger, 120VAC, NiMH, 3 Hr. (CHFC)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Yuasa NPW36-12 (ML7-1219112064)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- Zebra Technologies Barcode Readers & Accessories