Shop All Barcode Readers & Accessories
Zebra Technologies
Zebra 20-71043-04R Black Gooseneck Scanner Stand
Mfr # 105207104304
Zoro # G411673791
product price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 105207104304
- Zoro # G411673791
- Country of Origin China
- Category Barcode Readers & Accessories
Description
Ensure that you have everything you need to set up a successful scanning operation with this Zebra 20-71043-04R black gooseneck scanner stand! This certified accessory is manufactured to meet Zebra's high standards for quality. This stand is built for reliability and excellent performance so you can rest assured that it will stand the test of time. This stand is perfect for use with Zebra DS2208 DS4308 and DS8108 scanners sold separately.This stand provides versatility by allowing the user to conveniently switch between handheld and hands-free scanner use. It is designed to store your scanner neatly and safely. When you use this stand you can always keep your scanner within reach! This is the perfect accessory for your Zebra scanner.Overall Dimensions:Length: 5 1/2''Width: 2 3/8''Height: 8 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- TP-LINK AC1300 mini USB Adapter, ARCHERT3U (ARCHERT3U)
- MIGHTY MAX BATTERY 12V 7Ah Zipp Battery SLA-12V-7AH-T1 Replacement Battery - 10 Pack (ML7-12MP103612549)
- PYRAMID 1'' 300 Watt Heavy Duty Titainium Super Tweeter (TW44)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR0F007ZZWW)
- HONEYWELL 1470G Scanner Usb Cbl Stand (1470G2D-2USB-1-N)
- Zebra Technologies Barcode Readers & Accessories