Shop All Barcode Readers & Accessories
Zebra Technologies
Wareable Scanner
Mfr # RS61B0-KBBHZWR
Zoro # G211988125
Free Shipping & Returns
$1,983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Back of Hand Mount, Extended Batteries, Hand Mount, Lanyard Mounts, RS5100 8-Slot and 40-Slot Battery Chargers, Standard Batteries
- Specifications Amendment 2015/863, IEC 60529, IP65, REACH SVHC 1907/2006, RoHS Directive 2011/65/EU
- Overall Width 1 29/100 in
- Printer Connectivity NFC
- Operating Temp. Range 32 Degrees F to 122 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # RS61B0-KBBHZWR
- Zoro # G211988125
- Country of Origin China
- Category Barcode Readers & Accessories
Dimensions
Overall Width | 1 29/100 in |
Overall Height | 2 31/50 in |
Overall Depth | 83/100 in |
Details
Includes | Back of Hand Mount, Extended Batteries, Hand Mount, Lanyard Mounts, RS5100 8-Slot and 40-Slot Battery Chargers, Standard Batteries |
Specifications | Amendment 2015/863, IEC 60529, IP65, REACH SVHC 1907/2006, RoHS Directive 2011/65/EU |
Printer Connectivity | NFC |
Operating Temp. Range | 32 Degrees F to 122 Degrees F |
Barcode Scanner Type | Wearable Barcode Label Scanner |
Data Capture | 1D: Code 39, Code 128, ID: PDF417, PDF417, DataMatrix, 100% UPC |
Power Source | Lithium Ion Battery |
Connection Type | Bluetooth |
Image Scan Type | 1D Scanner, 2D Scanner |
Application | Manufacturing, Retail, Transportation and Logistics, Warehousing |
Warranty | 1 yr |
Item | Wearable Barcode Scanner |
Min. Operating Temp. | 32 Degrees F |
Max. Scan Distance | 40 ft |
Max. Operating Temp. | 122 Degrees F |
Weight | 2.5 oz |
Description
Wearable Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Max. Scan Distance 40 ft, Weight 2.5 oz, Connection Type Bluetooth, Includes Back of Hand Mount, Extended Batteries, Hand Mount, Lanyard Mounts, RS5100 8-Slot and 40-Slot Battery Chargers, Standard Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Netgear W-9 Battery (W-9)
- ADD-ON Dell F7970 Comp 19.5V 65W Power Adapter (F7970-AA)
- PYLEPRO PylePro PMP35R Professional Megaphone - Bullhorn with Siren & Voice Recorder (PMP35R)
- ILC Replacement for Mitsubishi Mr-bat6v1set (MR-BAT6V1SET MITSUBISHI)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-ER3U4212SVW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- DATALOGIC Quickscan Qd2330 Usb Scanner - Blk (QD2330-BKK1)
- Zebra Technologies Barcode Readers & Accessories