Shop All Label Maker Ribbons
Zebra Technologies
Thermal Transfer Ribbon, 4.00" - 4.99" W, 984 Ft. L, Black
Mfr # 03200BK11030
Zoro # G6183634
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Ink Color Black
- Length 984 Ft.
- Width 4.00" - 4.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 03200BK11030
- Zoro # G6183634
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Length | 984 Ft. |
Width | 4.00" - 4.99" |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Ink Color | Black |
Description
Wax/resin ribbon that provides outstanding barcode print quality and good resistance to scratches, smears and moderate chemicals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Boots, 8-1/2, EE, Black, Plain, Womens, PR (760-8.5W)
- HEXARMOR Cut-Resistant Sleeve, A7 Cut Level, Superfabric, Latex-Free, 19 in L, Black, XL (AS019S-XL (10))
- BRADY Q.A. Apvd Tag, 3 x 5-3/4 In, Bk/Grn, PK100 (86771)
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476', 1" Core (05319BK11045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 1476' Roll, 1" Core (05095BK11045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 1476' Roll, 1" Core (06000BK11045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 2.50" x 244', 0.5" Core (05095GS06407)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 244', 0.5" Core (05095GS11007)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT128)
- Zebra Technologies Label Maker Ribbons