Zebra Technologies

Thermal Transfer Printer, 300 dpi (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Label Makers & Printers

Key Features

  • Height 7"
  • Max. Label Width 4.65"
  • Standards 15.247(d), Amendment 2015/863, BIS, BSMI, C-Tick, CCC, cTUVus CE Marking, CU, EN 300 328, EN 301 893, EN 62311, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IN-Metro, KCC, NOM, REACH SVHC 1907/2006, RoHS Directive 2011/65/EU, S-Mark, SABS, VCCI
  • Print Speed 4.0 in/sec
  • Font Size Scalable
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7"
Max. Label Width 4.65"
Font Size Scalable
Width 8"
Battery Size 100 to 240V AC
Overall Width 8 in
Max. Tape Width 4.09"
Overall Height 7 in
Overall Depth 10 in
Max. Roll Dia. 5"
Max. Print Width 4.09 in
Max. Label Length 1.54"
For Core Dia. 1 in
Depth 10"

Description

Thermal Transfer Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 4.0 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZD420, For Core Dia. 1 in, 10 in Overall Depth, 7 in Overall Height, 8 in Overall Width, 5 lb Weight, Printing Software Compatibility EPL 2, XML, ZBI, ZPL II, 2750 mAh Battery (Optional), Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.