Shop All Label Makers & Printers
This Product is Discontinued
Zebra Technologies
Thermal Transfer Printer, 300 dpi, Overall Width: 8 in (Discontinued)
Mfr # ZD42043-C01000EZ
Zoro # G8293418
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Size 100 to 240V AC
- Printer Connectivity Bluetooth, Ethernet, USB, WiFi
- Overall Height 7 in
- Print Speed 4.0 in/sec
- Font Size Scalable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZD42043-C01000EZ
- Zoro # G8293418
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Battery Size | 100 to 240V AC |
Overall Height | 7 in |
Font Size | Scalable |
Max. Print Width | 4.09 in |
For Core Dia. | 1 in |
Overall Width | 8 in |
Overall Depth | 10 in |
Details
Printer Connectivity | Bluetooth, Ethernet, USB, WiFi |
Print Speed | 4.0 in/sec |
Power Source | 2750 mAh Battery (Optional), Electrical AC Supply |
Voltage | 100 to 240V AC |
Printing Software Compatibility | EPL 2, XML, ZBI, ZPL II |
Screen Type | Push Button |
Item | Thermal Transfer Printer |
Barcode Printer Type | Desktop |
Wire Communication | Wired |
Printer Series | ZD420 |
Standards | IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus CE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM, RoHS Directive 2011/65/EU, Amendment 2015/863, REACH SVHC 1907/2006 |
Dispensing Style | Tear Off |
Printer Resolution | 300 dpi |
Weight | 5 lb |
Printer Type | Standard Desktop |
Description
Thermal Transfer Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 4.0 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZD420, For Core Dia. 1 in, 10 in Overall Depth, 7 in Overall Height, 8 in Overall Width, 5 lb Weight, Printing Software Compatibility EPL 2, XML, ZBI, ZPL II, 2750 mAh Battery (Optional), Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.