Zebra Technologies

Thermal Transfer Printer, 203 dpi (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Label Makers & Printers

Key Features

  • Printer Connectivity Bluetooth, Ethernet, USB, WiFi
  • For Use With Label/Receipt Print
  • Height 7"
  • Power Source 2750 mAh Battery (Optional), Electrical AC Supply
  • Battery Size 100 to 240V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 7"
Battery Size 100 to 240V AC
Max. Roll Dia. 5"
Max. Print Width 4.09 in
Max. Label Width 4.65"
Width 8"
Font Size Scalable
Max. Label Length 39"
Max. Tape Width 4.09"
Overall Width 8 in
For Core Dia. 1 in
Overall Depth 10 in
Overall Height 7 in
Depth 10"
Maximum Print Width 4.09"

Description

Thermal Transfer Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZD420, For Core Dia. 1 in, 10 in Overall Depth, 7 in Overall Height, 8 in Overall Width, 5 lb Weight, Printing Software Compatibility EPL 2, XML, ZBI, ZPL II, 2750 mAh Battery (Optional), Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.