Shop All Key Rings
This Product is Discontinued
Zebra Technologies
Retransfer Card Printer, Single-Sided (Discontinued)
Mfr # Z91-000C0000US00
Zoro # G8325073
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Single-Sided
- Color Black
- Voltage 100 to 240V AC
- Connection USB and Ethernet
- Depth 20 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # Z91-000C0000US00
- Zoro # G8325073
- Country of Origin China
- Category Key Rings
Dimensions
Depth | 20 1/2 in |
Width | 19 in |
Height | 13 1/2 in |
Details
Item | Zebra Retransfer Card Printer |
Type | Single-Sided |
Color | Black |
Voltage | 100 to 240V AC |
Connection | USB and Ethernet |
Print Mode | Dye Sublimation |
Resolution | 304 dpi |
Print Speed | 190 Cards/Hour |
Barcodes | Yes |
Card Type | 30 to 40 mil |
Description
Zebra Retransfer Card Printer, Single-Sided, Print Speed 190 Cards/Hour, Resolution 304 dpi, Card Type 30 to 40 mil, Connection USB & Ethernet, Barcodes Yes, Height 13-1/2 In., Width 19 In., Depth 20-1/2 In., Voltage 100 to 240, Print Mode Dye Sublimation, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.