Shop All Pens
Zebra Technologies
Retractable, Med Ballpoint Pen, Black, PK2
Mfr # 22212
Zoro # G1765939
product price: $4.85
/pk 2, $2.43/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Point Type Medium
- Features Visible Ink Supply, Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # 22212
- Zoro # G1765939
- UPC # 45888222762
- Country of Origin China
- Category Pens
Dimensions
Point Size | 1 mm |
Details
Ink Color | Black |
Pen Type | Ballpoint Pen |
Item | Retractable,Med Ballpoint Pen,Black,PK2 |
Point Type | Medium |
Features | Visible Ink Supply, Retractable |
Grip | Soft, Comfort |
Barrel Color | Translucent |
Clip Material | Metal |
Description
Retractable,Med Ballpoint Pen,Black,PK2, Package Quantity 2
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- SUNNYWOOD Sunnywood 3860 Wooden Double Deck Card Box - Black (3860)
- CIG ecoPost Non-OEM New Postage Meter Tape for FP Mailing Solutions PLABEL-HT, 1000PK (ECOPLABELHT)
- C-LINE PRODUCTS Retract Badge Reel, Clip-On, Clear, PK12 (88207)
- ZEBRA TECHNOLOGIES Fine Ballpoint, F-Refills, Black, PK2 (85512)
- ZEBRA TECHNOLOGIES Fine Ballpoint Pen, Texture Stl Grip, Blk (29411)
- ZEBRA TECHNOLOGIES StylusPen, Telescopic Ballpoint, 1mm, Grey (33601)
- ZEBRA TECHNOLOGIES Mechanical Pencil/Fine pt., Pen Set, Black (57011)
- ZEBRA TECHNOLOGIES Zebra Printhead Cleaning Pens Kit, 12PK (105105950035)
- TRANSFORMING TECHNOLOGIES ESD Pen, Black Ink (DC2000)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Navy Barrel/Black Ink 1pk (45211)
- Zebra Technologies Pens