Shop All Label Makers & Printers
Zebra Technologies
Mobile Printer, 203 dpi, ZQ600 Series
Mfr # ZQ62-AUWA0B0-00
Zoro # G8291546
product price: $1,486.99
/ea
Free Shipping & Returns
$1,486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity Bluetooth, Mini-B, RS232, USB
- Overall Depth 6 3/4 in
- Warranty 1 yr
- Max. Label Length 32"
- Print Speed 4.5 in/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZQ62-AUWA0B0-00
- Zoro # G8291546
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Depth | 6 3/4 in |
Max. Label Length | 32" |
Max. Tape Width | 2.83" |
For Core Dia. | 1 in, 2 in |
Max. Label Width | 3.13" |
Font Size | Scalable |
Height | 3.3" |
Overall Width | 4 5/8 in |
Overall Height | 3 1/4 in |
Max. Print Width | 2.8 in |
Max. Roll Dia. | 2.60" |
Battery Size | 3250 mAh |
Width | 4.6" |
Depth | 6.8" |
Maximum Print Length | 32" |
Maximum Print Width | 2.83" |
Description
Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2.8 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZQ600, For Core Dia. 1 in, 2 in, 6 3/4 in Overall Depth, 3 1/4 in Overall Height, 4 5/8 in Overall Width, 1.6 lb Weight, Printing Software Compatibility CPCL, EPL, ZPL, 3250 mAh Li-Ion Power Source
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVIGATOR Paper, 24lb., 99Br, Multi, White, PK10. (NMP1124)
- KONICA MINOLTA Black Toner Cartridge 13K (TNP79K)
- TREND ENTERPRISES Stars Chore Charts, PK75 (T73106)
- TEKNIKA STRAPPING SYSTEMS Polypropylene Strap Tensioner, 3/4" (P-300)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Mobile Printer, 203 dpi, ZQ600 Series (ZQ62-AUFA000-00)
- EPSON Portable Label Printer, 1" Max Label W (LW-PX300GST)
- Zebra Technologies Labels & Label Makers