Shop All Label Makers & Printers
Zebra Technologies
Mobile Printer, 203 dpi, ZQ600 Series
Mfr # ZQ62-AUWA000-00
Zoro # G8293390
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Print Speed 4.53 in/s
- Weight 1.6 lb
- Max. Lines of Print 32"
- Power Source 3250 mAh Li-Ion
- Label Formats Supported Receipt, Liner-free Label, Black Bar, Black Mark, Tag, Gap, Die-cut Label, Label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # ZQ62-AUWA000-00
- Zoro # G8293390
- Country of Origin China
- Category Label Makers & Printers
Dimensions
For Core Dia. | 1 in, 2 in |
Height | 3.3" |
Battery Size | 3250 mAh |
Width | 4.6" |
Max. Tape Width | 2.83" |
Max. Label Width | 3.13" |
Max. Print Width | 2.8 in |
Overall Width | 4 5/8 in |
Overall Depth | 6 3/4 in |
Font Size | Scalable |
Max. Label Length | 32" |
Overall Height | 3 1/4 in |
Max. Roll Dia. | 2.60" |
Depth | 6.8" |
Description
Mobile Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2.8 in Max. Print Width, 203 dpi Printer Resolution, 4.5 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZQ600, For Core Dia. 1 in, 2 in, 6 3/4 in Overall Depth, 3 1/4 in Overall Height, 4 5/8 in Overall Width, 1.6 lb Weight, Printing Software Compatibility CPCL, EPL, ZPL, 3250 mAh Li-Ion Power Source
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Gloss Glaze, Canton Jade, 1 Pint (S2562X)
- ZORO SELECT Insulated Box Liner, 8" L, 8" W, 8" H, PK25 (56LA21)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK12 (UNV10210)
- BSC PREFERRED 2 x 30-1/4'' White Triangle Mailing Tubes, 50PK (MTM230)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Mobile Printer, 203 dpi, ZQ600 Series (ZQ62-AUFA000-00)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA PEN ZD421T 203DPI TT USB RJ45 DB9 (ZD4A042-301E00EZ)
- Zebra Technologies Label Makers & Printers