Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 300 dpi, ZT600 Series
Mfr # ZT62063-T0102A0Z
Zoro # G8291990
product price: $8,740.99
/ea
Free Shipping & Returns
$8,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Type Color Touch Screen
- Printing Software Compatibility XML, ZPL, ZPL II
- Max. Ribbon Length 1,476 ft
- Voltage 90 to 265V AC
- Weight 57.4 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZT62063-T0102A0Z
- Zoro # G8291990
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Max. Ribbon Length | 1,476 ft |
For Core Dia. | 3 in |
Overall Depth | 19 7/8 in |
Overall Width | 13 1/2 in |
Font Size | Scalable |
Overall Height | 15 5/8 in |
Max. Print Width | 6.6 in |
Battery Size | 90 to 265V AC |
Details
Screen Type | Color Touch Screen |
Printing Software Compatibility | XML, ZPL, ZPL II |
Voltage | 90 to 265V AC |
Weight | 57.4 lb |
Dispensing Style | Tear Off |
Wire Communication | Wired |
Standards | BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI |
Color Printing Capability | Multi-Color |
Power Source | Electrical AC Supply |
Printer Series | ZT600 |
Barcode Printer Type | Industrial |
Item | Industrial Printer |
Printer Resolution | 300 dpi |
Print Speed | 12 in/sec |
Printer Connectivity | Bluetooth, Ethernet, Serial, USB |
Printer Type | RFID Industrial |
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 300 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 2" x 10ft- White (WL-200-10-WT)
- EPSON Epson Black/Red Fabric Ribbon (1.5M/750K Characters) (ERC-38BR)
- QUALITY PARK Interoffice Envelope, Lt.Brwn, Kraft, PK100 (QUA63561)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M35R)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T0101A0Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Zebra ZT230 Industrial Barcode Printer ZT23042-D01000FZ (105ZT23042DF)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- DYMO Label Maker, 2 Lines, Font Size 7 (1754488)
- Zebra Technologies Label Makers & Printers