Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 300 dpi, ZT600 Series
Mfr # ZT61043-T210200Z
Zoro # G8292079
product price: $4,006.99
/ea
Free Shipping & Returns
$4,006.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electrical AC Supply
- Font Size Scalable
- Printer Series ZT600
- Label Formats Supported Black Mark, Label, Die-cut Label, Notch, Continuous Label
- Dispensing Style Rewind/Peel Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZT61043-T210200Z
- Zoro # G8292079
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Font Size | Scalable |
Battery Size | 90 to 265V AC |
Height | 15.6" |
For Core Dia. | 3 in |
Max. Ribbon Length | 1,476 ft |
Width | 10.6" |
Overall Height | 15 5/8 in |
Overall Width | 10 1/2 in |
Max. Tape Width | 4.09" |
Max. Roll Dia. | 7.99" |
Overall Depth | 19 7/8 in |
Max. Label Width | 4.49" |
Max. Print Width | 4.09 in |
Depth | 19.9" |
Maximum Print Length | 100" |
Maximum Print Width | 4.09" |
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Rewind/Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0348Dia, 1548ft (10-0348-005S)
- AVERY Shipping Labels w/TrueBlock, Laser Printers, 2 x 4, White, PK250 (05263)
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- SHARPIE Green Permanent Marker, Fine Tip, 12 PK (30004)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Mobile Printer, 203 dpi, ZQ600 Series (ZQ62-AUFA000-00)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- BROTHER Labelmaker, Commercial, Lite (BRTPTD800W)
- Zebra Technologies Labels & Label Makers