Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 300 dpi, ZT600 Series
Mfr # ZT61043-T010200Z
Zoro # G8293059
product price: $3,521.99
/ea
Free Shipping & Returns
$3,521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 15 5/8 in
- Max. Tape Width 4.09"
- Printhead Resolution 300 dpi
- Maximum Print Speed 12 in/s
- For Core Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZT61043-T010200Z
- Zoro # G8293059
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Overall Height | 15 5/8 in |
Max. Tape Width | 4.09" |
For Core Dia. | 3 in |
Height | 15.6" |
Max. Print Width | 4.09 in |
Max. Roll Dia. | 7.99" |
Overall Width | 10 1/2 in |
Font Size | Scalable |
Overall Depth | 19 7/8 in |
Width | 10.6" |
Max. Label Width | 4.49" |
Battery Size | 90 to 265V AC |
Max. Ribbon Length | 1,476 ft |
Depth | 19.9" |
Maximum Print Width | 4.09" |
Maximum Print Length | 100" |
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACER PRODUCTS TAMPER EVIDENT STRAPS 10/PK (DLTP31)
- OHAUS Digital Compact Bench Scale 30kg Capacity (V71P30T)
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, (83846-NAVY)
- ZORO SELECT Strapping Tool Kit, 1/2", Flat Surface (66DK11)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T0101A0Z)
- ZEBRA TECHNOLOGIES Zebra ZT230 Industrial Barcode Printer ZT23042-D01000FZ (105ZT23042DF)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT600 Series (ZT61042-T010200Z)
- BROTHER Wide Format Professional Label Printer, 69 Labels/min Print Speed, 5.9 x 8.7 x 6.7 (QL-1100C)
- Zebra Technologies Labels & Label Makers