Shop All Shipping Barcode Labels & Equipment
Zebra Technologies
Industrial Printer, 300 dpi, ZT600 Series, Overall Depth: 19-7/8 in
Mfr # ZT61043-T01A100Z
Zoro # G8293646
Free Shipping & Returns
$4,309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 4.09"
- Max. Lines of Print 10.83 ft
- Printing Software Compatibility XML, ZPL, ZPL II
- For Core Dia. 3 in
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # ZT61043-T01A100Z
- Zoro # G8293646
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Tape Width | 4.09" |
For Core Dia. | 3 in |
Max. Print Width | 4.09 in |
Width | 10.6" |
Max. Roll Dia. | 7.99" |
Overall Width | 10 1/2 in |
Max. Label Width | 4.49" |
Font Size | Scalable |
Overall Depth | 19 7/8 in |
Overall Height | 15 5/8 in |
Height | 15.6" |
Battery Size | 90 to 265V AC |
Max. Ribbon Length | 1,476 ft |
Depth | 19.9" |
Description
Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blue Ink, Black Matte Barrel, PK12 (60153)
- PYRAMID Time Card, PK100 (44100-10)
- PM CO Amerigo Wide-Format Inkjet Paper 0, 24in x 500', White, 2/Carton (9124)
- ZORO SELECT Corrugated Boxes, 17" x 17" x 12", Kraft, 25/Bundle (11A757)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- TSC TC310 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-059A002-2001)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- Zebra Technologies Shipping Barcode Labels & Equipment