Shop All Label Makers & Printers
Zebra Technologies
Industrial Printer, 203 dpi, ZT600 Series
Mfr # ZT61042-T01A100Z
Zoro # G8292849
product price: $4,069.99
/ea
Free Shipping & Returns
$4,069.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printhead Resolution 203 dpi
- Screen Type Push Button
- Print Speed 14 in/sec
- Battery Size 90 to 265V AC
- Width 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZT61042-T01A100Z
- Zoro # G8292849
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Battery Size | 90 to 265V AC |
Width | 10.6" |
Max. Ribbon Length | 1,476 ft |
For Core Dia. | 3 in |
Height | 15.6" |
Overall Height | 15 5/8 in |
Overall Width | 10 1/2 in |
Overall Depth | 19 7/8 in |
Max. Label Width | 4.49" |
Max. Print Width | 4.09 in |
Max. Tape Width | 4.09" |
Max. Roll Dia. | 7.99" |
Font Size | Scalable |
Depth | 19.9" |
Maximum Print Width | 4.09" |
Maximum Print Length | 12.50 ft |
Description
Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Dry Erase Board with Aluminum Frame, 36 x 24, White Surface (071U0001)
- BUSINESS SOURCE Envelope Moistener, Water-Based, 2.2 oz., 4/PK, Clear 4PK (BSN04548)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, PK200 (V52021000-10-GRAI)
- MIDWEST PACIFIC Drawstring Parts Bag, 7" L, Org, PK100 (MP-57FB-OR)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT600 Series (ZT62063-T110100Z)
- ZEBRA TECHNOLOGIES Zebra TLP2824 Advanced Desktop Barcode Printer with Parallel Connection 282P-101212-000 (105282P11212)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT510 Series (ZT51042-T210000Z)
- ZEBRA TECHNOLOGIES Zebra GX420T Performance Desktop Barcode Printer W/ Auto-Sensing Serial Connection GX42-102412-000 (105GX4212412)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT510 Series, Weight: 50 lb (ZT51043-T01A000Z)
- ZEBRA TECHNOLOGIES Zebra ZD421 Direct Thermal Printer ZD4A042-D01M00EZ (105ZD4A0421M)
- ZEBRA PEN ZD621T 300DPI TT USB RJ45 DB9 (ZD6A043-301F00EZ)
- Zebra Technologies Label Makers & Printers