Shop All Shipping Barcode Labels & Equipment
Zebra Technologies
Industrial Printer, 203 dpi, ZT600 Series, Wire Communication: Wired
Mfr # ZT62062-T110200Z
Zoro # G8292894
product price: $6,399.99
/ea
Free Shipping & Returns
$6,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
- For Core Dia. 3 in
- Overall Height 15 5/8 in
- Screen Type Color Touch Screen
- Max. Print Width 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZT62062-T110200Z
- Zoro # G8292894
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
For Core Dia. | 3 in |
Overall Height | 15 5/8 in |
Max. Print Width | 6.6 in |
Width | 13.4" |
Font Size | Scalable |
Overall Depth | 19 7/8 in |
Max. Ribbon Length | 1,476 ft |
Max. Label Width | 7.09" |
Overall Width | 13 1/2 in |
Max. Roll Dia. | 7.99" |
Height | 15.6" |
Battery Size | 90 to 265V AC |
Max. Tape Width | 6.61" |
Depth | 19.9" |
Maximum Print Width | 6.61" |
Maximum Print Length | 80" |
Description
Industrial Printer, Industrial Barcode Printer Type, Color Touch Screen Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Cutter Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 13 1/2 in Overall Width, 57.4 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Solar Group 0143362 Heavy Duty Medium Premium Mail Box - 11 x 8.75 x 22.875 in. - Black (143362)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 12", White, 25/Bundle (22XL68)
- A2Z SCILAB Blue Handle with Fluoride Multi Color Blades Trauma Shears 7.25" (A2Z-ZR175)
- FORNEY Yellow Paint Marker (70822)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TTP-244CE Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet, 4 Width (99-033A031-0001)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- Zebra Technologies Package Labels & Shipping Equipment