Shop All Shipping Barcode Labels & Equipment
Zebra Technologies
Industrial Printer, 203 dpi, ZT400 Series
Mfr # ZT42162-T01A000Z
Zoro # G8293226
product price: $3,803.99
/ea
Free Shipping & Returns
$3,803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Print Width 6.6 in
- Battery Size 100 to 240V AC
- Voltage 100 to 240V AC
- For Use With Label Print
- Screen Type Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZT42162-T01A000Z
- Zoro # G8293226
- Country of Origin China
- Category Shipping Barcode Labels & Equipment
Dimensions
Max. Print Width | 6.6 in |
Battery Size | 100 to 240V AC |
Max. Ribbon Length | 1,476 ft |
Max. Tape Width | 6.60" |
Max. Roll Dia. | 8" |
Overall Height | 12 3/4 in |
Overall Depth | 19 1/2 in |
For Core Dia. | 3 in |
Overall Width | 13 1/4 in |
Width | 13.3" |
Max. Label Length | 39" |
Height | 12.8" |
Font Size | Scalable |
Depth | 19.5" |
Description
Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 6.6 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wireless (wifi) Wire Communication, Printer Series ZT400, For Core Dia. 3 in, 19 1/2 in Overall Depth, 12 3/4 in Overall Height, 13 1/4 in Overall Width, 40 lb Weight, Printing Software Compatibility EPL, EPL 2, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 7", Kraft, 500/Case (RTS13)
- C-LINE PRODUCTS Stitched Shop Ticket Holders, Top Load, Super Heavy, Clear, 9x12, PK15 (43915)
- OHAUS AC Adapter, ABS Plastic (46001724)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series, Dispensing Style: Cutter (ZT41143-T210000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 300 dpi, ZT400 Series (ZT41143-T010000Z)
- ZEBRA TECHNOLOGIES Industrial Printer, 203 dpi, ZT400 Series (ZT41142-T010000Z)
- TSC TE210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (99-065A300-00LF00)
- TSC TX210 Desktop Thermal Label Printer for Shipping and Barcodes, USB/Ethernet/Serial, 4 Width (TX210-A001-1201)
- TSC TE200 Desktop Thermal Label Printer for Shipping and Barcodes, USB, 4 Width (99-065A100-00LF00)
- ZEBRA PEN Barcode Label Printers, Indust, Scalable (ZT61042-T0101A0Z)
- Zebra Technologies Shipping Barcode Labels & Equipment