Shop All Label Makers & Printers
This Product is Discontinued
Zebra Technologies
Industrial Printer, 203 dpi, ZT200 Series (Discontinued)
Mfr # ZT23042-D31000FZ
Zoro # G8291056
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 100 to 240V AC
- Printer Resolution 203 dpi
- Max. Label Width 4.50"
- Label Formats Supported Black Mark, Continuous Label, Notch, Die-cut Label
- Max. Print Width 4.09 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZT23042-D31000FZ
- Zoro # G8291056
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Max. Label Width | 4.50" |
Max. Print Width | 4.09 in |
Max. Ribbon Length | 1,476 ft |
Max. Roll Dia. | 7.99" |
Overall Height | 10-29/32 in |
Overall Width | 9-1/2 in |
Overall Depth | 17 in |
Max. Tape Width | 4.09" |
Height | 10.9" |
Battery Size | 100 to 240V AC |
Width | 9.5" |
For Core Dia. | 1 in, 3 in |
Font Size | Scalable |
Depth | 17" |
Maximum Print Length | 13.08 ft |
Maximum Print Width | 4.09" |
Description
Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Peel Off Dispensing Style, Wired Wire Communication, Printer Series ZT200, For Core Dia. 1 in, 3 in, 17 in Overall Depth, 10 29/32 in Overall Height, 9 1/2 in Overall Width, 20 lb Weight, Printing Software Compatibility EPL, EPL 2, Link-OS, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.