Shop All Barcode Readers & Accessories
Zebra Technologies
Handheld Imager, 6-39/64" Overall Height
Mfr # DS8108-SR6U2100SGW
Zoro # G1952101
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Model Number DS8108-SR6U2100SGW
- Overall Depth 4 13/64 in
- Image Scan Type 1D Scanner, 2D Scanner
- Min. Operating Temp. 32 Degrees F
- Includes Drivers, Test Utilities, Sample Source Code
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # DS8108-SR6U2100SGW
- Zoro # G1952101
- Country of Origin Mexico
- Category Barcode Readers & Accessories
Dimensions
Overall Depth | 4 13/64 in |
Depth | 4.2" |
Overall Height | 6 39/64 in |
Width | 2.6" |
Overall Width | 2 39/64 in |
Height | 6.6" |
Description
Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 24 in, Max. Scan Distance 2 ft, Model Number DS8108-SR6U2100SGW, Weight 154 g, Connection Type USB, Includes Drivers, Test Utilities, Sample Source Code
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- DURACELL Lithium Coin 2025 3 V Electronic/Watch Battery 4 pk (DL2025B4PK)
- EDGE MEMORY 9W8C4 Y004G 2.5In To 3.5In Dell Adapter 0F238F 0F9541 (PE253929)
- AIPHONE Call Audio Master Station, 1570 ft. (LEM-1)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- SQUIDS BY ERGODYNE 5543 S Gray Handheld Barcode Scanner Mount Holder (5543S)
- Zebra Technologies Barcode Readers & Accessories