Shop All Barcode Readers & Accessories
Zebra Technologies
Handheld Imager, 6-39/64" Overall Height
Mfr # DS8108-SR6U2100AZW
Zoro # G1952731
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Model Number DS8108-SR6U2100AZW
- Specifications EN 55032 (Class B), EN 55024, EN 61000-3-2, EN 61000-3-3, 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 6, Class B, EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, IEC 60950-1 2ed + A1 + A2, UL 60950-1, CAN/CSA-C22.2 No. 60950-1-07, RoHS EN 50581, IEC 62471, EN 55022 (Class B)
- Operating Temp. Range 32 Degrees F to 122 Degrees F
- Color Nova White
- Voltage 5 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # DS8108-SR6U2100AZW
- Zoro # G1952731
- Country of Origin Mexico
- Category Barcode Readers & Accessories
Dimensions
Overall Height | 6 39/64 in |
Overall Width | 2 39/64 in |
Depth | 4.2" |
Height | 6.6" |
Overall Depth | 4 13/64 in |
Width | 2.6" |
Description
Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 24 in, Max. Scan Distance 2 ft, Model Number DS8108-SR6U2100AZW, Weight 154 g, Connection Type USB, Includes Drivers, Test Utilities, Sample Source Code
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER CHARGER, FAMILY, PK (EVECHFCCT)
- SCHLAGE Electric Cylindrical Lockset (ND80PDEU ATH 626)
- EXELL BATTERY Exell Replaces DL123A, EL123AP, SF123A (EB-CR123A)
- MONOPRICE Audio Cable, 3.5mm, 15 Ft (5579)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR0F007ZZWW)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-DP2F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- Zebra Technologies Barcode Readers & Accessories