Shop All Label Makers & Printers
This Product is Discontinued
Zebra Technologies
Direct Thermal Printer, 203 dpi (Discontinued)
Mfr # ZD41022-D01000EZ
Zoro # G8291117
Free Shipping & Returns
This Product is Discontinued
Key Features
- Font Size Scalable
- Max. Label Length 39"
- Max. Tape Width 2.20"
- Weight 2.2 lb
- Application Desktop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZD41022-D01000EZ
- Zoro # G8291117
- Country of Origin China
- Category Label Makers & Printers
Dimensions
Font Size | Scalable |
Max. Label Length | 39" |
Max. Tape Width | 2.20" |
Max. Label Width | 2.36" |
Overall Height | 6 in |
Height | 6" |
Overall Depth | 8 5/8 in |
Max. Roll Dia. | 5" |
For Core Dia. | 1 in |
Width | 4.5" |
Battery Size | 100 to 240V AC |
Overall Width | 4 1/2 in |
Max. Print Width | 2.2 in |
Depth | 8.6" |
Maximum Print Width | 2.20" |
Description
Direct Thermal Printer, Desktop Barcode Printer Type, Push Button Screen Type, 2.2 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZD410, For Core Dia. 1 in, 8 5/8 in Overall Depth, 6 in Overall Height, 4 1/2 in Overall Width, 2.2 lb Weight, Printing Software Compatibility EPL 2, EPL Line Mode, XML, ZBI, ZPL II, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.