Shop All Specialty Printers
This Product is Discontinued
Zebra Technologies
Desktop Printer, 203 dpi, ZD420 Series (Discontinued)
Mfr # ZD42042-D01G00EZ
Zoro # G8292027
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Connectivity USB
- Printer Series ZD420
- Print Speed 6 in/sec
- Weight 3.6 lb
- Depth 8.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZD42042-D01G00EZ
- Zoro # G8292027
- Country of Origin China
- Category Specialty Printers
Dimensions
Depth | 8.7" |
Max. Ribbon Length | 244 ft, 984 ft |
Height | 5.9" |
Overall Width | 7 in |
Max. Print Width | 4.09 in |
Font Size | Scalable |
Overall Height | 5 29/32 in |
Width | 7" |
For Core Dia. | 1 in |
Battery Size | 100 to 240V AC |
Overall Depth | 8 5/8 in |
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZD420, For Core Dia. 1 in, 8 5/8 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL 2, Link-OS, XML, ZBI, ZPL II, 2750 mAh Battery (Optional), Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.