Shop All Specialty Printers
This Product is Discontinued
Zebra Technologies
Desktop Printer, 203 dpi, ZD420 Series (Discontinued)
Mfr # ZD42042-D01E00EZ
Zoro # G8291205
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Connectivity USB
- Printer Series ZD420
- Print Speed 6 in/sec
- Printing Software Compatibility EPL 2, Link-OS, XML, ZBI, ZPL II
- Standards IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus CE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # ZD42042-D01E00EZ
- Zoro # G8291205
- Country of Origin China
- Category Specialty Printers
Dimensions
Max. Ribbon Length | 244 ft, 984 ft |
Overall Width | 7 in |
Font Size | Scalable |
Overall Depth | 8 5/8 in |
Battery Size | 100 to 240V AC |
Overall Height | 5-29/32 in |
For Core Dia. | 1 in |
Max. Print Width | 4.09 in |
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 6 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZD420, For Core Dia. 1 in, 8 5/8 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL 2, Link-OS, XML, ZBI, ZPL II, 2750 mAh Battery (Optional), Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.