Shop All Barcode Readers & Accessories
Zebra Technologies
Ring Barcode Scanner, 26 in, Wired
Mfr # RS5000-LCFLWR
Zoro # G311988148
Free Shipping & Returns
$1,790.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 1 1/10 in
- Operating Temp. Range -22 Degrees to 122 Degrees F
- Overall Width 1 13/50 in
- Power Source Battery
- Warranty 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # RS5000-LCFLWR
- Zoro # G311988148
- Country of Origin Mexico
- Category Barcode Readers & Accessories
Dimensions
Overall Depth | 1 1/10 in |
Overall Width | 1 13/50 in |
Overall Height | 2 in |
Cord Length | 52 in |
Details
Item | Ring Barcode Scanner |
Operating Temp. Range | -22 Degrees to 122 Degrees F |
Power Source | Battery |
Warranty | 1 yr |
Image Scan Type | 1D Scanner, 2D Scanner |
Barcode Scanner Type | Wearable Barcode Label Scanner |
Application | Manufacturing, Retail, Transportation and Logistics, Warehousing |
Weight | 0.2 lb |
Max. Operating Temp. | 122 Degrees F |
Specifications | IEC 60529, IP65 |
Max. Scan Distance | 26 in |
Min. Operating Temp. | -22 Degrees F |
Data Capture | 1D: Code 39, Code 128, PDF417, 2D: DataMatix, UPCA 100% |
Connection Type | Wired |
Description
Ring Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 26 in, Model Number RS5000, Weight 0.2 lb, Connection Type Wired
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kodak 4200-4 replacement light bulb lamp (4200-4 KODAK)
- EVEREADY BATTERY, ALKA, INDUST, D, 12PK (EVEEN95)
- RAYOVAC Hearing Aid Battery, Size 675, Blue, PK8 (675-6)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 200 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX14-BSGEL)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Zebra DS9308-SR4U2100AZW DS9308-SR Black USB Barcode Scanner (105DS9308SR4)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Zebra CBL-DC-388A1-01 DC Line Cord for Scanners (105CBLDC388A)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- HONEYWELL MOBILITY & SCANNING Honeywell 1250G Barcode Scanner (1250G-2USB-1)
- Zebra Technologies Barcode Readers & Accessories