Shop All Barcode Readers & Accessories
Zebra Technologies
Corded Ring Scanner
Mfr # RS4000-HPCSWR
Zoro # G311988117
Free Shipping & Returns
$1,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barcode Scanner Type Wearable Barcode Label Scanner
- Overall Depth 1 9/10 in
- Power Source Battery
- Overall Height 1 9/10 in
- Min. Operating Temp. -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # RS4000-HPCSWR
- Zoro # G311988117
- Country of Origin Mexico
- Category Barcode Readers & Accessories
Dimensions
Overall Depth | 1 9/10 in |
Overall Height | 1 9/10 in |
Overall Width | 1 2/5 in |
Cord Length | 7 in |
Details
Barcode Scanner Type | Wearable Barcode Label Scanner |
Power Source | Battery |
Min. Operating Temp. | -22 Degrees F |
Image Scan Type | 1D Scanner |
Weight | 0.1 lb |
Item | Ring Barcode Scanner |
Connection Type | Wired |
Max. Scan Distance | 27 in |
Voltage | 3.1 V DC, 3.6 V DC |
Max. Operating Temp. | 122 Degrees F |
Application | Inventory Management, Loading and Unloading, Packing and Shipping, Pick and Put Away, Receiving |
Warranty | 1 yr |
Specifications | IP54 |
Operating Temp. Range | -22 Degrees to 122 Degrees F |
Description
Ring Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 27 in, Model Number RS4000, Weight 0.1 lb, Connection Type Wired
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Cognex Dma-hhbattery-01 Battery (DMA-HHBATTERY-01)
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, Gray, 10 W (SPC10)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery Replacement for Power Sonic PS-12550 (ML55-12INT385)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Zebra RS51B0-TBBHWR RS51B0 Bluetooth Ring Scanner with Back-of-Hand Trigger (105RS51B0TBB)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR3U4210SFW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- HONEYWELL 1202G Scanner Usb Cbl Charge B (1202G-2USB-5)
- Zebra Technologies Barcode Readers & Accessories