Shop All Barcode Readers & Accessories
Zebra Technologies
Corded Ring Scanner
Mfr # RS4000-HPCLWR
Zoro # G411988109
product price: $1,421.99
/ea
Free Shipping & Returns
$1,421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Barcode Scanner Type Wearable Barcode Label Scanner
- Power Source Battery
- Voltage 3.1 V DC, 3.6 V DC
- Image Scan Type 1D Scanner
- Weight 0.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # RS4000-HPCLWR
- Zoro # G411988109
- Country of Origin Mexico
- Category Barcode Readers & Accessories
Dimensions
Overall Width | 1 2/5 in |
Overall Depth | 1 9/10 in |
Overall Height | 1 9/10 in |
Cord Length | 52 in |
Details
Barcode Scanner Type | Wearable Barcode Label Scanner |
Item | Ring Barcode Scanner |
Power Source | Battery |
Voltage | 3.1 V DC, 3.6 V DC |
Image Scan Type | 1D Scanner |
Weight | 0.1 lb |
Min. Operating Temp. | -22 Degrees F |
Warranty | 1 yr |
Connection Type | Wired |
Max. Scan Distance | 27 in |
Operating Temp. Range | -22 Degrees to 122 Degrees F |
Max. Operating Temp. | 122 Degrees F |
Specifications | IP54 |
Application | Inventory Management, Loading and Unloading, Packing and Shipping, Pick and Put Away, Receiving |
Description
Ring Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 27 in, Model Number RS4000, Weight 0.1 lb, Connection Type Wired
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN TELECOM Weather Resistant Telephone, Curly Cord (WRT-10)
- MG ELECTRONICS TV/CCTV Hinged Arm Monitor Wall Mount Bracket For Monitor 9" - 14" (WB-2)
- MOUNT-IT Under Desk Keyboard and Mouse Tray (MI-7137)
- SONY SONY QG112M Tape 8mm D8 112m 2.3-5-10GB (QG112M)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR00003VZWW)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ADESSO PUBLISHING Adesso Impact Resistant, Antimicrobial Waterproof Bluetooth Ccd (NUSCAN4100B)
- Zebra Technologies Barcode Readers & Accessories