Shop All Specialty Printers
Zebra Technologies
Corded Linear Imager, 140g Weight
Mfr # LI2208-SR7U2100SGN
Zoro # G1924628
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Connectivity RS232, USB
- Image Scan Type 1D Scanner
- Travel Distance from Base 30 in
- Overall Width 2 41/64 in
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # LI2208-SR7U2100SGN
- Zoro # G1924628
- Country of Origin Mexico
- Category Specialty Printers
Dimensions
Overall Width | 2 41/64 in |
Overall Height | 6 5/16 in |
Width | 2.6" |
Height | 6.3" |
Overall Depth | 3 29/32 in |
Length | 3.9" |
Description
Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 30 in, Max. Scan Distance 30 ft, Model Number LI2208-SR7U2100SGN, Weight 140 g, Connection Type USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Letter Tray, Black, 1 Comp (65112)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .031 Gauge x 1,270', Black, 100 Lbs./Coil (SS34031HT)
- ADVANTUS Carabiner-Style Retractable ID Card Reel, 30" Extension, Assrtd, PK20 (75552)
- AVERY HeavyDuty Preprinted Safety Data Sheet (18950)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-7AZU0100ZNA)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-29/32" Overall Height (DS2278-SR7U2100PRW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100AZW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-1/2" Overall Height (DS2208-SR7U2100SGW)
- ZEBRA TECHNOLOGIES Retransfer Card Printer, Dual-Sided (Z93-000C0000US00)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20001NA)
- Zebra Technologies Specialty Printers