Shop All Label Maker Ribbons
Zebra Technologies
Black Wax/Resin Ribbon, 3.50 in W, 1476 ft L
Mfr # 05555BK08945
Zoro # G100711315
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 3.50 in
- Length 1476 ft
- Type Ribbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # 05555BK08945
- Zoro # G100711315
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Width | 3.50 in |
Length | 1476 ft |
Details
Color | Black |
Item | Black Wax/Resin Ribbon |
Type | Ribbon |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Jacket, XL, Yellow/Green, 0.30mm Thick (J24122C)
- LYLE Reflective Hot Metal Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0327-RA_14X10)
- JUSTRITE 5 gal Red Steel Type I Safety Can Flammables (7150100)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- ZEBRA TECHNOLOGIES Thermal Transfer Ribbon, 4.00" - 4.99" W, 98 Ft. L, Black (05095BK110D)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon Resin (2.25" x 244') 5095 High Performance (0.5" Core) (800132-202)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 1476' Roll, 1" Core (05095BK11045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 244', 0.5" Core (05095GS11007)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax/Resin, 2.36" x 1476', 1" Core (03200BK06045)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Wax, 4.33" x 244' (02000CT11007)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 170 (B30-263-595-NFPA)
- Zebra Technologies Label Maker Ribbons