Shop All Barcode Readers & Accessories
Zebra Technologies
Ring Barcode Scanner, 26 in, Wired
Mfr # RS5000-LCFSWR
Zoro # G711988144
Free Shipping & Returns
$1,771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Data Capture 1D: Code 39, Code 128, PDF417, 2D: DataMatix, UPCA 100%
- Overall Height 2 in
- Barcode Scanner Type Wearable Barcode Label Scanner
- Application Manufacturing, Retail, Transportation and Logistics, Warehousing
- Min. Operating Temp. -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Technologies
- MFR # RS5000-LCFSWR
- Zoro # G711988144
- Country of Origin Multiple
- Category Barcode Readers & Accessories
Dimensions
Overall Height | 2 in |
Overall Width | 1 13/50 in |
Overall Depth | 1 1/10 in |
Cord Length | 7 in |
Details
Data Capture | 1D: Code 39, Code 128, PDF417, 2D: DataMatix, UPCA 100% |
Barcode Scanner Type | Wearable Barcode Label Scanner |
Application | Manufacturing, Retail, Transportation and Logistics, Warehousing |
Min. Operating Temp. | -22 Degrees F |
Weight | 0.2 lb |
Max. Operating Temp. | 122 Degrees F |
Max. Scan Distance | 26 in |
Image Scan Type | 1D Scanner, 2D Scanner |
Item | Ring Barcode Scanner |
Operating Temp. Range | -22 Degrees to 122 Degrees F |
Connection Type | Wired |
Warranty | 1 yr |
Specifications | IEC 60529, IP65 |
Power Source | Battery |
Description
Ring Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 26 in, Model Number RS5000, Weight 0.2 lb, Connection Type Wired
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26pc Essential Batteries Kit CR2032 CR927 CR2025 CR1616 CR2330 & Watch Opener (EB-KIT-122)
- MAXELL Silver Oxide Watch Battery SR43W High Drain Replaces 386, PK 5 (SR43W)
- BESTLINK NETWARE DB25 M/F Serial Cable 25C Straight- 6Ft (180206)
- MOTOROLA Battery Pack, Li-Ion, 7.2V, For Motorola (NNTN4497DR)
- ZEBRA TECHNOLOGIES Zebra STB3678-C100F3WW Green / Black Standard Cradle for 3678 Series (105STB36C1FW)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- ZEBRA TECHNOLOGIES Zebra 23844-00-00R 7 1/2' AC Line Cord (105238440000)
- ZEBRA TECHNOLOGIES Zebra 7' USB Cable for Zebra DS3678 Scanner CBA-U42-S07PAR (105CBAU42S7R)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD3U4602VZW)
- ZEBRA TECHNOLOGIES Zebra CBA-U21-S07ZBR 7' Straight Shielded USB Series A Connector (105U21S07ZBR)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3678-ER3U4212SVW)
- Zebra Technologies Barcode Readers & Accessories