Shop All Barcode Readers & Accessories
Zebra Technologies
Barcode Scanner, 7-5/16" Overall Height
Mfr # DS3608-DP3U4602ZVW
Zoro # G1951532
product price: $2,163.99
/ea
Free Shipping & Returns
$2,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Operating Temp. 122 Degrees F
- Operating Temp. Range -22 Degrees F to 122 Degrees F
- Connection Type USB, RS232, Keyboard Wedge, Industrial Ethernet: EtherNet/IP, Profinet, Modbus, TCP and Std TCP/IP
- Warranty 3 yr
- Model Number DS3608-DP3U4602ZVW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Technologies
- MFR # DS3608-DP3U4602ZVW
- Zoro # G1951532
- Country of Origin Mexico
- Category Barcode Readers & Accessories
Dimensions
Overall Depth | 5 13/64 in |
Overall Height | 7 5/16 in |
Overall Width | 3 in |
Details
Max. Operating Temp. | 122 Degrees F |
Operating Temp. Range | -22 Degrees F to 122 Degrees F |
Connection Type | USB, RS232, Keyboard Wedge, Industrial Ethernet: EtherNet/IP, Profinet, Modbus, TCP and Std TCP/IP |
Warranty | 3 yr |
Model Number | DS3608-DP3U4602ZVW |
Image Scan Type | 1D Scanner, 2D Scanner |
Power Source | Host Power, External Power Supply, Lithium Ion Battery |
Application | Electronics, Medical Equipment Manufacturing |
Data Capture | Direct Part Marks |
Printer Connectivity | RS232, USB |
Weight | 309 g |
Item | Barcode Scanner |
Max. Scan Distance | 2 ft |
Color | Green |
Includes | Drivers, Test Utilities, Sample Source Code |
Min. Operating Temp. | -22 Degrees F |
Voltage | 5.5 V, 12.6 V |
Barcode Scanner Type | Corded Barcode Label Scanner |
Product Type | Barcode Scanner |
Description
Barcode Scanner, Image Scan Type 1D Scanner, 2D Scanner, Max. Scan Distance 2 ft, Model Number DS3608-DP3U4602ZVW, Weight 309 g, Connection Type USB, RS232, Keyboard Wedge, Industrial Ethernet: EtherNet/IP, Profinet, Modbus, TCP and Std TCP/IP, Includes Drivers, Test Utilities, Sample Source Code
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Dual-Lite 0120803 - 6 Pack (ML7-12MP636171496921656)
- ILC Replacement for Inspired Energy Ni2020hd24 Battery (NI2020HD24)
- ABUS Abus: 78/50 C Silver Dial (ABS-78811)
- MIGHTY MAX BATTERY 12V 5AH Replaces Zeus PC5-12XBALT1-12 Volt 5 Ah Security Alarm Battery (ML5-12266)
- ZEBRA TECHNOLOGIES Linear Imager, 140g Weight, 5 V (LI2208-SR00007ZZNA)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-SR3U4600VZW)
- ZEBRA TECHNOLOGIES Corded Linear Imager, 140g Weight (LI2208-SR6U2100AZN)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (LI3678-SR0F003VZWW)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8108-SR7U2100AZW)
- ZEBRA TECHNOLOGIES Barcode Scanner, 7-5/16" Overall Height (DS3608-HD20003VZWW)
- SQUIDS BY ERGODYNE 5543 L Gray Handheld Barcode Scanner Mount Holder (5543L)
- Zebra Technologies Barcode Readers & Accessories