Shop All Drum Dollies & Caddies
Zebra Skimmers
Z17 Drum Dolly, 400 lb, 4in H, 15 gal.
Mfr # FXDD15
Zoro # G9110613
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color White
- Drum Capacity 15 gal
- Features For use with Z17 Coalescer, Swivel
- Caster Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # FXDD15
- Zoro # G9110613
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Caster Dia. | 4 in |
Height | 4 in |
Inside Dia. | 16 3/8 in |
Outside Dia. | 17 1/4 in |
Caster Width | 3 in |
Details
Material | Polyethylene |
Color | White |
Item | Z17 Drum Dolly |
Drum Capacity | 15 gal |
Features | For use with Z17 Coalescer, Swivel |
Number of Casters | 4 |
Dolly Capacity | 400 lb |
Caster Material | Polyolefin |
Description
Z17 Drum Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Shackle, 49/64" Body Sz, 7/8" Pin Dia. (9-W4)
- ZORO SELECT Fork Extensions, 84in.L x 5inW, Strap, PK2 (35LU37)
- OZ LIFTING PRODUCTS Davit Crane (OZXR1000DAV)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-TB-AM)
- RUBBERMAID COMMERCIAL Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, Black (RCP265000BK)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- JUSTRITE Drum Dolly, 300 lbs. (28270)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity (240198)
- VESTIL Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue (DRUM-HD)
- Zebra Skimmers Drum Dollies & Caddies