Shop All Oil Skimmer Accessories
Zebra Skimmers
Z17 Coalescer Sumpster, 22 in L
Mfr # FZ17.S1
Zoro # G9110577
Free Shipping & Returns
$1,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 6 ft.
- Voltage 115
- Length (In.) 22
- Features Tramp oil is removed from sump and circulates even when the machine's pump is off. Fits moderately tight areas, Handles Low Fluid Flux, Moderate Chip Load.
- Includes Sumpster Intake, FZ17 15 Gallon Barrel, Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Skimmers
- MFR # FZ17.S1
- Zoro # G9110577
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Length (In.) | 22 |
Size | 15 gal. |
Details
Item | Coalescer Sumpster |
Reach | 6 ft. |
Voltage | 115 |
Features | Tramp oil is removed from sump and circulates even when the machine's pump is off. Fits moderately tight areas, Handles Low Fluid Flux, Moderate Chip Load. |
Includes | Sumpster Intake, FZ17 15 Gallon Barrel, Filter |
Oil Removal | 5 gph |
Characteristics | New Stronger Coalescing Tank, Patent-Pending Flexor-First Ever Internal Surface Skimmer |
Timer | Optional |
Max. Temp. (F) | 100 Degrees |
Mounting | Floor |
Motor Frequency (Hz) | 60 |
Accessory Type | Coalescer Sumpster |
Description
Coalescer Sumpster
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 13 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1315)
- TEKTON High-Torque Screwdriver Set with Holder, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV43505)
- MILWAUKEE TOOL Multi-Bit Screwdriver (48-22-2933)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 3.2mm (0046904)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- ZEBRA SKIMMERS Odor Control Tablets, 2In Tablets (XOCT25)
- ZEBRA SKIMMERS Z17 Coalescer Floating Sumpster, 22 in L (FZ17.F1)
- ZEBRA SKIMMERS Magnetic Base Plate, Steel, 5 in. W (ZXB8-MAG)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- Zebra Skimmers Oil Skimmer Accessories