Shop All Oil Skimmer Accessories
Zebra Skimmers
Z17 Coalescer Hammerhead, 22 In L
Mfr # FZ17.H1
Zoro # G9110595
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 6 ft.
- Features Tramp oil is removed from sump and circulates even when the machine's pump is off. Fits Tight Areas, Handles Large fluid flux, Low Chip Load.
- Oil Removal 5 gph
- Length (In.) 22
- Timer Optional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Skimmers
- MFR # FZ17.H1
- Zoro # G9110595
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Length (In.) | 22 |
Size | 15 gal. |
Details
Item | Coalescer Hammerhead |
Reach | 6 ft. |
Features | Tramp oil is removed from sump and circulates even when the machine's pump is off. Fits Tight Areas, Handles Large fluid flux, Low Chip Load. |
Oil Removal | 5 gph |
Timer | Optional |
Motor Frequency (Hz) | 60 |
Voltage | 115 |
Characteristics | New Stronger Coalescing Tank, Patent-Pending Flexor-First Ever Internal Surface Skimmer |
Includes | Hammerhead Intake, FZ17 15 Gallon Barrel, Filter |
Max. Temp. (F) | 100 Degrees |
Mounting | Floor |
Accessory Type | Coalescer Hammerhead |
Description
Coalescer Hammerhead
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 70mm 12 pt Metric Socket, 12 Points (45J253)
- GREY PNEUMATIC 1/2" Drive x 8mm Hex Driver 6" Length (29086M)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- MAKITA 1/4" Compact Die Grinder, 2.2A, Lock-On (GD0603)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- ZEBRA SKIMMERS Odor Control Tablets, 2In Tablets (XOCT25)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- ZEBRA SKIMMERS Replacement Tube, 11 in. (ZT8-11)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, 3 GPM (MIX0327)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, Cast Brass, 2 In (MIX03725)
- Zebra Skimmers Oil Skimmer Accessories