Shop All Oil Skimmers
Zebra Skimmers
Skimmer Replacement Belt, 12" L, Steel
Mfr # BS-12
Zoro # G9110394
product price: $95.65
/ea
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 12"
- Function Replacement Stainless Steel Belt for Oil Removal in High Heat Applications
- Type Steel
- For Use With Zebra Belt Skimmer 24"
- Features High Temperature Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # BS-12
- Zoro # G9110394
- Country of Origin United States
- Category Oil Skimmers
Details
Item | Replacement Belt |
Reach | 12" |
Function | Replacement Stainless Steel Belt for Oil Removal in High Heat Applications |
Type | Steel |
For Use With | Zebra Belt Skimmer 24" |
Features | High Temperature Applications |
Includes | Stainless Steel Belt Only |
Accessory Type | Replacement Belt |
Description
Replacement Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, W 3/4 In, Cut L 5-3/16 In (10718)
- STARRETT Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99908-11-06)
- MITUTOYO Mechanical Blade Micrometer, 0 to 1 in (122-125-10)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L (ZVA8-08)
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- ZEBRA SKIMMERS Oil Belt Skimmer, 8 In L, Poly Belt (BPF1-08)
- ZEBRA SKIMMERS Smart Disk Skimmer, 18In, Plastic Disk (GS4H460)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L (LH300)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 18 In L (LH460)
- ABANAKI Oil Boss Skimmer with Pneumatic Pump (OC300P\OC300)
- Zebra Skimmers Oil Skimmers