Shop All Oil Skimmer Accessories
Zebra Skimmers
Replacement Belt, Poly, 12 in.
Mfr # BP-12
Zoro # G9110351
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Skimmer
- Material Poly
- Width 1"
- Reach 12"
- Includes Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # BP-12
- Zoro # G9110351
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Width | 1" |
Details
Item | Replacement Belt |
Type | Skimmer |
Material | Poly |
Reach | 12" |
Includes | Lifetime Warranty |
For Use With | Belt Skimmer |
Features | Resists Mechanical Hardening At The Weld |
Function | Replacement |
Accessory Type | Replacement Belt |
Description
Replacement Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 6 5/8 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-6)
- KUKKO QUALITY TOOLS Kukko Internal Bearing Extractor 3/8in10mm - 9/16in14mm (21-02)
- GEARWRENCH 15/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86952)
- WIHA Torx Screwdriver Set With Flag H, 7 pcs (37090)
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- ZEBRA SKIMMERS Z17 Coalescer Sumpster, 22 in L (FZ17.S1)
- ZEBRA SKIMMERS Electric Oxygenator, Use with Sump Pumps (XBUB5000)
- ZEBRA SKIMMERS Odor Control Tablets, 2In Tablets (XOCT25)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, Cast Brass, 2 In (MIX03725)
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- Zebra Skimmers Oil Skimmer Accessories