Shop All Refractometers
Zebra Skimmers
Refractometer, 0 to 10 Percent Brix
Mfr # OPT10
Zoro # G9110412
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.1%
- Type Precision Hand-Held
- Includes Carrying Case with Sampler
- Range 0% to 10% Brix
- Automatic Temperature Compensation No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # OPT10
- Zoro # G9110412
- Country of Origin Taiwan, Province of China
- Category Refractometers
Dimensions
Dia. | 1 in |
Manufacturers Warranty Length | 1 yr |
Height | 8 in |
Width | 1 1/2 in |
Details
Item | Refractometer |
Accuracy | +/-0.1% |
Type | Precision Hand-Held |
Includes | Carrying Case with Sampler |
Range | 0% to 10% Brix |
Automatic Temperature Compensation | No |
Features | Adjustable Focus for Easy Reading, Auto Temperature Compensation, Comfort Eyepiece |
Resolution | 0.1% |
Function | Measuring Coolant Concentration for Machine Sumps and Printers |
Description
Refractometer, Precision Hand-Held, Range 0 Percent to 10 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.1 Percent, Resolution 0.1 Percent, Function Measuring Coolant Concentration for Machine Sumps and Printers, Features Adjustable Focus for Easy Reading, Auto Temperature Compensation, Comfort Eyepiece, Width 1 1/2 in, Height 8 in, Dia. 1 in, Includes Carrying Case with Sampler, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stopper, 25mm, Black, PK6 (RST11-S)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- HYDRION Test, 0-5,000 ppm Hydrogen Peroxide, PK600 (HP-5000)
- ZORO SELECT Round Preclean Bottle, 500ml, PK12 (3TRL5)
- LAXCO Analog Refractometer, Hand Held, 1 in. W (RHA-100ATC)
- EXTECH Refractometer, Portable, Salinity, 0-100ppt (RF20)
- EXTECH Refractometer, Sucrose, ATC, 0-10 per. Brix (RF11)
- SPER SCIENTIFIC Pocket Digital Refractometer - Brix 40 to 88% (300052)
- SPER SCIENTIFIC Lab Digital Refractometer Brix (SP467191)
- PCE INSTRUMENTS Digital Honey Refractometer, 0 to 90% Brix (PCE-DRH 1)
- LAXCO Analog Refractometer, Brix, 1in.Wx1in.H (RHB-18)
- Zebra Skimmers Refractometers