Shop All Oil Skimmers
Zebra Skimmers
Original Oil Disk Skimmer, 12 In L
Mfr # LH300
Zoro # G9110446
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 4 1/2 in
- Oil Removal 2 qt./hr.
- Size 12"
- Timer Optional
- Length (In.) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # LH300
- Zoro # G9110446
- Country of Origin United States
- Category Oil Skimmers
Dimensions
Size | 12" |
Length (In.) | 12 |
Disk Dia. | 12 in |
Min. Opening Length | 12 in |
Description
Oil Skimmer, Skimmer Type Disc Skimmer, Reach 4 1/2 in, Max. Oil Removal 2 qt/hr, Max. Speed 7 RPM, Max. Operating Temperature 160 Degrees F, Housing Material Steel, Application Oil Removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Aluminium Oxide Grinding Stone (997)
- HHIP 8" Economy Dial Caliper (4100-0021)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- STARRETT Depth Rod, 3"-4", 449 Depth Micrometer (PT99118)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 18 In L (LH460)
- ZEBRA SKIMMERS Oil Belt Skimmer, 8 In L, Poly Belt (BPF1-08)
- ZEBRA SKIMMERS Skimmer Replacement Belt, 12" L, Steel (BS-12)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel (GS4H300)
- ZEBRA SKIMMERS Smart Disk Skimmer, 18In, Plastic Disk (GS4H460)
- ABANAKI Oil Skimmer, Tote It(R), Belt, 24 In (ST2CR-30)
- Zebra Skimmers Oil Skimmers