Shop All Oil Skimmers
Zebra Skimmers
Oil Belt Skimmer, 8 In L, Poly Belt
Mfr # BPF1-08
Zoro # G9110376
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 8 in
- Oil Removal 1 gph
- Size 1"
- Features Easy Vertical Access
- Max. Temp. (F) 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # BPF1-08
- Zoro # G9110376
- Country of Origin Multiple
- Category Oil Skimmers
Dimensions
Size | 1" |
Length (In.) | 8 |
Min. Opening Length | 8 in |
Belt Width | 1 in |
Belt Length | 8 in |
Description
Oil Skimmer, Skimmer Type Belt Skimmer, Reach 8 in, Max. Oil Removal 1 gph, Max. Speed 28 RPM, Max. Operating Temperature 140 Degrees F, Belt Material Poly, Application Oil Removal, Belt Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Reamer, 1 5/16-12 UN (MS16142-16R)
- BETA Tool Cart, 3 Drawer, Red, Sheet Metal, 30 in W x 18 in D x 35 in H (051000603)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR5)
- WIHA Box End Wrench, Metric, 14mm Head Sz, 12 pt (21014)
- ZEBRA SKIMMERS Smart Disk Skimmer, 18In, Plastic Disk (GS4H460)
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L (ZVA8-08)
- ZEBRA SKIMMERS FZ17 Replacement Pump, 115V, 1 gpm (FXP11.3)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 18 In L (LH460)
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L (BSF1-24)
- ZEBRA SKIMMERS Skimmer Replacement Belt, 12" L, Steel (BS-12)
- ABANAKI Skimmer Tube, 24 In, For 1MEC1 Oil Skimmer (BTUBE24)
- Zebra Skimmers Oil Skimmers