Shop All Oil Skimmer Accessories
Zebra Skimmers
Electrical Timer, Plastic, 3-1/2 in.
Mfr # XETIMER
Zoro # G9110561
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 3-1/2"
- Includes Timer Only
- Function Timer
- For Use With Skimmers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # XETIMER
- Zoro # G9110561
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Width | 3-1/2" |
Details
Item | Electric Timer |
Material | Plastic |
Includes | Timer Only |
Function | Timer |
For Use With | Skimmers |
Features | 48 Settings Per Day |
Accessory Type | Electric Timer |
Description
Electric Timer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 1/2 in L (54TL88)
- MAKITA Contractor Bit Set 66 Pieces (B-51661)
- KIPP Cam Lever Adjustable, Stainless Steel Electropolished, Size: 2, 3/8-16X30, A=96, B=33, 3 (K0647.25120A4X30)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK (37058)
- ZEBRA SKIMMERS Replacement Tube, 11 in. (ZT8-11)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- ZEBRA SKIMMERS Replacement Belt, Poly, 8 in. (BP-08)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, Cast Brass, 2 In (MIX03725)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- Zebra Skimmers Oil Skimmer Accessories