Shop All Oil Skimmer Accessories
Zebra Skimmers
Electric Oxygenator, Use with Sump Pumps
Mfr # XBUB5000
Zoro # G9110507
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Oxygenator
- Material Plastic
- Width 2-63/64"
- Reach 3000cc
- Includes 42 in Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # XBUB5000
- Zoro # G9110507
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Width | 2-63/64" |
Overall Length | 5 in |
Tube Length | 42 in |
For Max. Tank Size | 50 gal |
For Min. Tank Size | 26 gal |
Overall Width | 2 63/64 in |
Overall Height | 2 1/2 in |
Details
Item | Oil Skimmer Aerator |
Type | Medium Oxygenator |
Material | Plastic |
Reach | 3000cc |
Includes | 42 in Tube |
Function | Inhibit Anaerobic Bacteria Growth |
Features | Two Port |
For Use With | Sump Pumps |
Voltage | 110 V |
Tube Included | Yes |
Housing Material | Plastic |
Capacity | 3000cc/min |
Description
Oil Skimmer Aerator, For Max. Tank Size 50 gal, 110 V, Type Medium Oxygenator, Capacity 3000cc/min, Tube Length 42 in, Features Two Port, For Min. Tank Size 26 gal, For Use With Sump Pumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WARDING FILE BASTARD 6"" (16663NN)
- DEWALT Cordless Band Saw, Bare Tool, 20V, 9.4 lb. (DCS371B)
- BETA 1/2" Drive Impact Socket, Metric, 12 pcs (007200912)
- INGERSOLL-RAND Tune-Up Kit, Use With 2NCU5-6 (2115-TK2)
- ZEBRA SKIMMERS Magnetic Base Plate, Steel, 5 in. W (ZXB8-MAG)
- ZEBRA SKIMMERS Replacement Tube, 8 in. (ZT8-08)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, Cast Brass, 2 In (MIX03725)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- ABANAKI Mighty Mini Skimmer Wiper Blades, PK30 (PMM-09A)
- Zebra Skimmers Oil Skimmer Accessories