Shop All Oil Skimmer Accessories
Zebra Skimmers
Economy Machinist Mixer, Mtl/Plstc, 2 In
Mfr # MIX 05120
Zoro # G9110437
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Intake Tube with Check Valve
- Flow Rate (GPM) 4.8
- Mounting Metal/Plastic
- Function Coolant Mixing
- Features Barium Free, Light Film for Limited Carry Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zebra Skimmers
- MFR # MIX 05120
- Zoro # G9110437
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Discharge Tube Inside Dia. | 3/4 in |
Details
Item | Coolant Mixer |
Includes | Intake Tube with Check Valve |
Flow Rate (GPM) | 4.8 |
Mounting | Metal/Plastic |
Function | Coolant Mixing |
Features | Barium Free, Light Film for Limited Carry Off |
Discharge Hose Material | Plastic |
Min. Operating Pressure | 25 psi |
Tank Capacity | 55 gal |
Max. Flow Rate | 4.8 gpm |
Mixer Type | Economy Mixer |
Pump Included | Yes |
For Container Type | Metal or Plastic |
Max. Operating Pressure | 75 psi |
Minimum Operating Pressure | 25 psi |
Description
Coolant Mixer, Economy Mixer, For Container Type Metal or Plastic, Discharge Tube Inside Dia. 3/4 in, Max. Flow Rate 4.8 gpm, Max. Operating Pressure 75 psi, Tank Capacity 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.047In Tip, 90 Deg (J374)
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- SUMITOMO Diamond Turning Insert, Diamond, 3, DCGA, .5, CBN (2NUDCGA32.50.5LF-BN7500)
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 818 Straight Pipe Wrench 18" (31100) (31675)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- ZEBRA SKIMMERS Z17 Coalescer Recept, 22 In L (FZ17.R1)
- ZEBRA SKIMMERS Electrical Timer, Plastic, 3-1/2 in. (XETIMER)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, 3 GPM (MIX0327)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, Cast Brass, 2 In (MIX03725)
- ZEBRA SKIMMERS Z17 Coalescer Sumpster, 22 in L (FZ17.S1)
- ABANAKI Mighty Mini Skimmer Wiper Blades, PK30 (PMM-09A)
- Zebra Skimmers Oil Skimmer Accessories