Shop All Oil Skimmer Accessories
Zebra Skimmers
Base Plate, Metal, 5 in.
Mfr # ZXB8
Zoro # G9110647
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material metal
- Width 5"
- For Use With Sidewinder Tube Skimmer
- Function Mounts to Wall or Tank
- Includes Base Plate Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # ZXB8
- Zoro # G9110647
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Width | 5" |
Details
Item | Base Plate |
Material | metal |
For Use With | Sidewinder Tube Skimmer |
Function | Mounts to Wall or Tank |
Includes | Base Plate Only |
Features | Allows Portability |
Accessory Type | Base Plate |
Description
Base Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO WEZ Series Indexable Shell Mill 3in 5 Teeth (WEZ33000R05)
- GRAY TOOLS 1-11/16" Striking Face Box Wrench, 45° Offset Head (66854)
- WILTON C-Clamp, 8", Steel, Regular Duty, 6900 lb. (H408)
- ZORO SELECT 7/16" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-104375)
- ZEBRA SKIMMERS Tube and Gear Cartridge, Plastic, 5 in. (ZXCART8-08)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- ZEBRA SKIMMERS Adjustable Coolant Mixer, 3 GPM (MIX0327)
- ZEBRA SKIMMERS Electrical Timer, Plastic, 3-1/2 in. (XETIMER)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- ZEBRA SKIMMERS Z17 Coalescer Floating Sumpster, 22 in L (FZ17.F1)
- ABANAKI Small Oxygenator, Aerator, Use W/Sump Pump (AA1200)
- Zebra Skimmers Oil Skimmer Accessories