Shop All Oil Skimmer Accessories
Zebra Skimmers
Adjustable Coolant Mixer, 3 GPM
Mfr # MIX0327
Zoro # G9110403
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Professional Mixing of Metalworking Fluid with Precision Accuracy Using Force-Flo Technology
- Mounting Drums,Pails or Totes
- Flow Rate (GPM) 3
- Includes Force-Flo Technology, Lifetime Warranty
- Dilution Range 0% to 7%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Skimmers
- MFR # MIX0327
- Zoro # G9110403
- Country of Origin United States
- Category Oil Skimmer Accessories
Dimensions
Discharge Tube Inside Dia. | 3/8 in |
Details
Item | Coolant Mixer |
Function | Professional Mixing of Metalworking Fluid with Precision Accuracy Using Force-Flo Technology |
Mounting | Drums,Pails or Totes |
Flow Rate (GPM) | 3 |
Includes | Force-Flo Technology, Lifetime Warranty |
Dilution Range | 0% to 7% |
Features | Force-Flo Technology, Lifetime Warranty, Separate Water Shut-Off Valve |
Pump Included | Yes |
Min. Operating Pressure | 25 psi |
Max. Operating Pressure | 75 psi |
Max. Dilution Percentage | 7 % |
Mixer Type | Machinist Mixer |
Max. Flow Rate | 3 gpm |
For Container Type | Drums, Pails, Totes |
Minimum Operating Pressure | 25 psi |
Description
Coolant Mixer, Machinist Mixer, For Container Type Drums, Pails, Totes, Discharge Tube Inside Dia. 3/8 in, Max. Flow Rate 3 gpm, Max. Operating Pressure 75 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Folding Rule, 78-3.4 In., Standard (30PC15)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper (Tool Only) (2978-20)
- EAGLE TOOL US Auger Cable Bit, 3/8in Dia., 24in L (EA37524)
- PROTO 6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped (J276GXL)
- ZEBRA SKIMMERS Electric Oxygenator, Use with Sump Pumps (XBUB5000)
- ZEBRA SKIMMERS Replacement Belt, Poly, 12 in. (BP-12)
- ZEBRA SKIMMERS Z17 Coalescer Recept, 22 In L (FZ17.R1)
- ZEBRA SKIMMERS Disk Skimmers Wipers, Plastic, 3-1/2in, PR (LXWIP)
- ZEBRA SKIMMERS Tramp Oil Diverter, Steel, 3 In (BGST4)
- ZEBRA SKIMMERS Odor Control Tablets, 2In Tablets (XOCT25)
- ZEBRA SKIMMERS Z17 Coalescer Floating Sumpster, 22 in L (FZ17.F1)
- Zebra Skimmers Oil Skimmer Accessories