Zebra Skimmers

64 oz. Liquid Hand Soap Jug


original price: $62.81
24% off
new price: $47.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Formula Liquid
  • Size 64 oz.
  • Hygiene Form Liquid
  • Hygiene Properties None
  • Packaging Type Jug
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 64 oz.
Container Size 64 oz

Details

Formula Liquid
Fragrance Unscented
Item Hand Soap
Hygiene Form Liquid
Hygiene Properties None
Packaging Type Jug
Requires Dispenser No
Hygiene Series None
Uses Dispenser No
Color Yellow
Container Type Jug
Form Liquid
Refill Type No Refill
Product Type Hand Soap
Manufacturer Dispenser Part Number No

Description

Hand Soap, Color Yellow, Form Liquid, Product Type Hand Soap, Series Not Applicable, Container Size 64 oz, Container Type Jug, Fragrance Fragrance Free, Hygiene Properties None, Manufacturer Dispenser Part Number No, Requires Dispenser No, Individually Wrapped Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.