Shop All Specialty Printers
Zebra Pen
Zxp Series 7 Double Sided Printer
Mfr # Z72-000C0000US00
Zoro # G2643500
product price: $3,448.99
/ea
Free Shipping & Returns
$3,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 10.9"
- Width 27.5"
- Height 12"
- Product Type Dye Sublimation/Thermal Transfer Printer
- Power Source AC Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zebra Pen
- MFR # Z72-000C0000US00
- Zoro # G2643500
- UPC # 642682210560
- Country of Origin Unknown
- Category Specialty Printers
Dimensions
Depth | 10.9" |
Width | 27.5" |
Height | 12" |
Details
Product Type | Dye Sublimation/Thermal Transfer Printer |
Power Source | AC Supply |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 60x40 Wall-Mounted Magnetic Whiteboard (WB6040W)
- MILTEX INTEGRA Knowles Bandage Scissors, 5.5in, Curved, Sharp/Blunt Tip (5-561)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- PARTNERS BRAND Jumbo Mailing Tubes, 8" x 60", Kraft, 10/Case (P8060KHD)
- ZEBRA PEN Zt220 4" 203Dpi Tt (ZT22042-T01000FZ)
- ZEBRA PEN Zt220 4" 203Dpi Tt Zn Rj45 (ZT22042-T01200FZ)
- ZEBRA TECHNOLOGIES Handheld Scanner, 6" Overall Height (LS2208-SR20007R-NA)
- TOSHIBA BV420D Direct Thermal Desktop Printer for Barcodes and Labels, 300dpi (BV420DTS02QMS)
- TSC DA210 Desktop Direct Thermal Label Printer, USB, 4 Width (99-158A001-0001)
- ZEBRA TECHNOLOGIES Handheld Imager, 6-39/64" Overall Height (DS8178-SR7U2100SFW)
- TSC DA220 Desktop Direct Thermal Label Printer, USB/Ethernet/Serial, 4 Width (99-158A013-1101)
- Zebra Pen Printers & Scanners